!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRIP LEVER: FITS AMERICAN STANDARD BRAND, FOR 4068 TANKS, BRASS/METAL

TRIP LEVER: FITS AMERICAN STANDARD BRAND, FOR 4068 TANKS, BRASS/METAL

AMERICAN STANDARD

TRIP LEVER: FITS AMERICAN STANDARD BRAND, FOR 4068 TANKS, BRASS/METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRIP LEVER: FITS AMERICAN STANDARD BRAND, FOR 4068 TANKS, BRASS/METAL

TRIP LEVER: FITS AMERICAN STANDARD BRAND, FOR 4068 TANKS, BRASS/METAL

AMERICAN STANDARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $76.33 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4THJ8
  • Mfr. Model # 738254-0020A
  • UNSPSC # 47131705
  • CATALOGUE PAGE # 1719
  • Shipping Weight 0.7 lbs

Product Details

This trip lever includes actuator wire, fasteners, handle and lever arm, saddle straps and is for use with American Standard cadet pressure assist toilet tanks, series 2100 and 2200, 4068 Tanks series. It is compatible with the following brand(s): American Standard. In addition, it is made of brass, metal.

Technical Specs

  • ItemTrip Lever
  • For Use With Sub-CategoryPressure Assisted Tanks
  • For Use with Series4068 Tanks
  • MaterialBrass, Metal
  • Accessory TypeTrip Lever
  • Toilet/Urinal Product TypeTrip Levers
  • For Use With Category Toilets
  • Fits Brand American Standard
  • For Use With American Standard Cadet Pressure Assist Toilet Tanks, Series 2100 and 2200
  • Includes Actuator Wire, Fasteners, Handle and Lever Arm, Saddle Straps
  • Toilet/Urinal Product Group Pressure Assist Tank Handle Assemblies and Trip Levers
  • Toilet/Urinal Sub Category Pressure Assist Tank Repair Parts
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories