!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Toilet/Urinal Product Group
Fits Brand
For Use with Series

Toilet Repair Parts & Accessories

Toilet repair parts and accessories include components for replacing broken parts, hardware for mounting, add-ons for specialized uses, and tools for making repairs. They can restore function to an existing toilet, make connections between toilet parts, adapt a toilet for a specific use or environment, and aid installation of a new toilet. They're commonly used by maintenance staff to keep toilets in service.

https://catalogue.grainger.ca/?hybris=true

621 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • ZURN
  • VACUUM BREAKER ASSEMBLY: FITS ZURN BRAND, FOR AQUAFLUSH/AQUAVANTAGE, RUBBER
  • Item # WWG25CH47
  • Mfr. Model # P6000-B-HP
  • EHC: EHC :
  • This vacuum breaker assembly is for use with Sloan and Zurn flushometers, Aquaflush, Aquavantage series. It is compatible with the following brand(s): Zurn. In addition, it is made of rubber.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1717
  • SLOAN
  • INSIDE COVER: FITS SLOAN BRAND, FOR REGAL/ROYAL, PLASTIC
  • Item # WWG2XU12
  • Mfr. Model # A71
  • EHC: EHC :
  • This inside cover is for use with Royal and Regal flush valves, Regal, Royal series. It is compatible with the following brand(s): Sloan. In addition, it is made of plastic.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1716
  • KORKY
  • FILL VALVE: UNIVERSAL FIT, 8½ IN X 14 IN SIZE, PLASTIC
  • Item # WWG15W944
  • Mfr. Model # 528
  • EHC: EHC :
  • This fill valve is for use with most toilets. It is compatible with the following brand(s): universal fit. In addition, it is size 8½ inch x 14 inch, and is made of plastic.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1719
  • SLOAN
  • VACUUM BREAKER REPAIR KIT: FITS SLOAN BRAND, FOR REGAL/ROYAL, PLASTIC/RUBBER
  • Item # WWG2XU35
  • Mfr. Model # V651A
  • EHC: EHC :
  • This vacuum breaker repair kit includes vacuum breaker and fibre washer and is for use with Royal and Regal flush valves, Regal, Royal series. It is compatible with the following brand(s): Sloan. In addition, it is made of plastic/rubber.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1716
  • ACORN
  • SERVOMOTOR PLATE: FITS ACORN BRAND, FOR AIR-TROL, 1.209 X 0.195 X 1.209 IN SIZE
  • Item # WWG2EVY1
  • Mfr. Model # 2563-019-001
  • EHC: EHC :
  • This servomotor plate is for use with combination lavatory and toilet valves, lavatories, showers, Air-Trol series. It is compatible with the following brand(s): Acorn. In addition, it is size 1.209 inch x 0.195 inch x 1.209 inch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WATERLESS NO-FLUSH URINAL
  • TRAP INSERT, UNIVERSAL FIT, POLYETHYLENE
  • Item # WWG2VRW2
  • Mfr. Model # 3001
  • EHC: EHC :
  • This trap insert is for use with waterless urinals, universal fit. It is compatible with the following brand(s): universal fit. In addition, it is made of polyethylene.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1722
  • ACORN
  • WATER CHAMBER ASSEMBLY: FITS ACORN BRAND, FOR AIR-TROL, 0.5 X 1.4 IN SIZE
  • Item # WWG2EVX5
  • Mfr. Model # 2560-015-001
  • EHC: EHC :
  • This water chamber assembly includes nylon seat, pilot orifice plate and pilot orifice spring, water diaphragm and is for use with combination lavatory and toilet valves, lavatories, showers, Air-Trol series. It is compatible with the following brand(s): Acorn. In addition, it is size 0.5 inch x 1.4 inch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SLOAN
  • CLEANER CARTRIDGE: FITS SLOAN BRAND, FOR SLOANTEC, PLASTIC
  • Item # WWG4FB39
  • Mfr. Model # WES150
  • EHC: EHC :
  • This cleaner cartridge includes cartridge key, disposal bag, protective glove, sealant package and is for use with waterless urinals, SloanTec series. It is compatible with the following brand(s): Sloan. In addition, it is made of plastic.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1719
  • ZURN
  • O-RING: FITS ZURN BRAND, FOR ZURN AQUAFLUSH/ZURN AQUAVANTAGE, RUBBER
  • Item # WWG4HCU6
  • Mfr. Model # P6000-C31
  • EHC: EHC :
  • This O-ring includes tail piece O-ring and is for use with tailpiece, Zurn Aquaflush, Zurn AquaVantage series. It is compatible with the following brand(s): Zurn. In addition, it is made of rubber.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WATERLESS NO-FLUSH URINAL
  • WATERLESS URINAL SEALANT: UNIVERSAL FIT, 1 QT, LIQUID
  • Item # WWG2VRW1
  • Mfr. Model # 1114
  • EHC: EHC :
  • This waterless urinal sealant is for use with waterless urinals, universal fit. It is compatible with the following brand(s): universal fit. In addition, it is size 1 qt, and is made of liquid.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1722
  • APPROVED VENDOR
  • SPUD: FITS AMERICAN STANDARD/SLOAN/ZURN BRANDS, 1½ IN SIZE, BRASS
  • Item # GGM22UR67
  • Mfr. Model # 22UR67
  • EHC: EHC :
  • This spud is for use with toilets, American Standard, Sloan, Zurn series. It is compatible with the following brand(s): American Standard, Sloan, Zurn. In addition, it is size 1½ inch, and is made of brass.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1719
  • FLUSHMATE
  • FLUSH VALVE CARTRIDGE: FITS FLUSHMATE BRAND, 16 IN X 6 IN X 4 IN SIZE, METAL/PLASTIC/RUBBER
  • Item # WWG1ATP5
  • Mfr. Model # C-100500-KIT
  • EHC: EHC :
  • This flush valve cartridge includes cartridge assembly and rubber duckbill valve, filter screen and is for use with 500 Series, 501 Series, 501-A Series, 501-B Series, 503 Series, 504 Series. It is compatible with the following brand(s): Flushmate. In addition, it is size 16 inch x 6 inch x 4 inch, and is made of metal, plastic/rubber.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1717
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list