!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SERVOMOTOR PLATE: FITS ACORN BRAND, FOR AIR-TROL, 1.209 X 0.195 X 1.209 IN SIZE

SERVOMOTOR PLATE: FITS ACORN BRAND, FOR AIR-TROL, 1.209 X 0.195 X 1.209 IN SIZE

ACORN

SERVOMOTOR PLATE: FITS ACORN BRAND, FOR AIR-TROL, 1.209 X 0.195 X 1.209 IN SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SERVOMOTOR PLATE: FITS ACORN BRAND, FOR AIR-TROL, 1.209 X 0.195 X 1.209 IN SIZE

SERVOMOTOR PLATE: FITS ACORN BRAND, FOR AIR-TROL, 1.209 X 0.195 X 1.209 IN SIZE

ACORN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.15 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2EVY1
  • Mfr. Model # 2563-019-001
  • UNSPSC # 40141616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

This servomotor plate is for use with combination lavatory and toilet valves, lavatories, showers, Air-Trol series. It is compatible with the following brand(s): Acorn. In addition, it is size 1.209 inch x 0.195 inch x 1.209 inch.

Technical Specs

  • ItemServomotor Plate
  • For Use With Sub-CategoryPrison Toilets
  • For Use with SeriesAir-Trol(R)
  • Size1.209 in x 0.195 in x 1.209 in
  • Toilet/Urinal Product GroupPrison Toilet Servomotors and Servomotor Parts
  • Toilet/Urinal Sub CategoryPrison Toilet Repair Parts
  • For Use With Category Toilets
  • Fits Brand Acorn
  • For Use With Combination Lavatory And Toilet Valves, Lavatories, Showers
  • Accessory Type Servomotor Plate
  • Toilet/Urinal Product Type Servomotor Plates
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories