TRASH CAN, SQUARE, BEIGE, 50 GALLON CAPACITY, 19½ IN OVERALL W, 19½ IN OVERALL D
TRASH CAN, SQUARE, BEIGE, 50 GALLON CAPACITY, 19½ IN OVERALL W, 19½ IN OVERALL D
GRAINGER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This beige trash can is designed for use on/with 4PGR3, 4PGR4. This trash can includes moulded-in handles, meets the standards for CA65, has a polished finish, and a 50-gallon capacity.
Technical Specs
Item Trash Can
Garbage Container Capacity 50 gal
Specific Container Material Plastic
Top Type Open
Container Mounting Style Free-Standing
Includes Moulded-In Handles
Standards CA65
For Use With Lid Mfr. Model Number 4PGR3, 4PGR4
Location Indoor
Container Shape Square
Height 34 1/4 in
Depth 19 1/2 in
Colour Beige
Width 19 1/2 in
Mobility Stationary
Finish Polished
Lid Options No Lid
Rigid Liner Material Plastic
Country of Origin China
(subject to change)
Alternate Products
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$146.71
/ each
Related Products
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$73.68
/ each
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$73.30
/ each