!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRASH CAN, SQUARE, BEIGE, 35 GALLON CAPACITY, 19½ IN OVERALL W, 19½ IN OVERALL D

TRASH CAN, SQUARE, BEIGE, 35 GALLON CAPACITY, 19½ IN OVERALL W, 19½ IN OVERALL D

GRAINGER

TRASH CAN, SQUARE, BEIGE, 35 GALLON CAPACITY, 19½ IN OVERALL W, 19½ IN OVERALL D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRASH CAN, SQUARE, BEIGE, 35 GALLON CAPACITY, 19½ IN OVERALL W, 19½ IN OVERALL D

TRASH CAN, SQUARE, BEIGE, 35 GALLON CAPACITY, 19½ IN OVERALL W, 19½ IN OVERALL D

GRAINGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $118.51 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGJ4PGT4
  • Mfr. Model # 4PGT4
  • UNSPSC # 47121702
  • CATALOGUE PAGE # 790
  • Shipping Weight 8.96 lbs

Product Details

TRASH CAN, SQUARE, BEIGE, 35 GALLON CAPACITY, 19½ IN OVERALL W, 19½ IN OVERALL D

Technical Specs

  • ItemTrash Can
  • Garbage Container Capacity35 gal
  • Specific Container MaterialPlastic
  • Top TypeOpen
  • Container Mounting StyleFree-Standing
  • MobilityStationary
  • FeaturesThe Open Top Style Has A Large Opening For Easy Waste Disposal. Base Of Receptacle Is Designed To Protect Floors.
  • For Use With Lid Mfr. Model Number4PGR3 4PGR4
  • LocationIndoor
  • Container Shape Square
  • Height 27 1/2 in
  • Depth 19 1/2 in
  • Colour Beige
  • Width 19 1/2 in
  • Standards CA65
  • Finish Polished
  • Lid Options No Lid
  • Rigid Liner Material Plastic
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list