!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRASH CAN, ALUMINUM, FLAT WITH TOP OPENING TOP, SILVER

TRASH CAN, ALUMINUM, FLAT WITH TOP OPENING TOP, SILVER

RUBBERMAID

TRASH CAN, ALUMINUM, FLAT WITH TOP OPENING TOP, SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRASH CAN, ALUMINUM, FLAT WITH TOP OPENING TOP, SILVER

TRASH CAN, ALUMINUM, FLAT WITH TOP OPENING TOP, SILVER

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,477.58 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4HGR8
  • Mfr. Model # FGAOT35SA
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.4 lbs

Product Details

TRASH CAN, ALUMINUM, FLAT WITH TOP OPENING TOP, SILVER

Technical Specs

  • ItemTrash Can
  • Garbage Container Capacity35 gal
  • Specific Container MaterialAluminum
  • Top TypeFlat with Top Opening
  • Container Mounting StyleFree-Standing
  • Includes9 in dia Disposal Opening, Fire Proof and Leak-Proof Heavy Guage Seamless Aluminum, Marr-Proof Epoxy Finish Resists Cigarette Burns
  • StandardsUL
  • FeaturesLiner Type is Galvanized, The Open Top Style Has A Large Opening For Easy Waste Disposal. Base Of Receptacle Is Designed To Protect Floors.
  • Lid OptionsNo Lid
  • SeriesAtrium(R)
  • Container Shape Round
  • Height 32 in
  • Depth 18 in
  • Colour Silver
  • Width 19 1/2 in
  • Mobility Stationary
  • Diameter 18 in
  • Finish Satin
  • Rigid Liner Material Plastic
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list