!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRASH CAN, STEEL, DOME WITH PUSH DOOR TOP, SILVER, 15 GALLON CAPACITY, 36½ IN OVERALL H

TRASH CAN, STEEL, DOME WITH PUSH DOOR TOP, SILVER, 15 GALLON CAPACITY, 36½ IN OVERALL H

GRAINGER

TRASH CAN, STEEL, DOME WITH PUSH DOOR TOP, SILVER, 15 GALLON CAPACITY, 36½ IN OVERALL H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRASH CAN, STEEL, DOME WITH PUSH DOOR TOP, SILVER, 15 GALLON CAPACITY, 36½ IN OVERALL H

TRASH CAN, STEEL, DOME WITH PUSH DOOR TOP, SILVER, 15 GALLON CAPACITY, 36½ IN OVERALL H

GRAINGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $484.55 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGJ4PGG5
  • Mfr. Model # 4PGG5
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.85 lbs

Product Details

This silver EK9624 series trash bag has a hinged lid connection. It also features fire-safe steel, heavy-gauge, and the self-closing push door controls odours. This trash bag includes plastic liner meets the standards for ADA, a brushed finish, and a 15-gallon capacity.

Technical Specs

  • ItemTrash Bag
  • Garbage Container Capacity15 gal
  • Specific Container MaterialSteel
  • ColourSilver
  • Width15 1/4 in
  • MobilityStationary
  • Diameter15 1/4 in
  • FinishBrushed
  • Lid OptionsLid Included
  • Product TypeTrash Bag
  • SeriesEK9624
  • Container Shape Round
  • Height 36 1/2 in
  • Top Type Dome with Push Door
  • Container Mounting Style Free-Standing
  • Includes Plastic Liner
  • Standards ADA Compliant
  • Features Fire-Safe Steel, Heavy-Gauge, Self-Closing Push Door Controls Odours
  • Lid Connection Hinged
  • Location Indoor/Outdoor
  • Rigid Liner Material Plastic
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list