!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRASH CAN, RECTANGULAR, GREY, 16 GALLON CAPACITY, 20 IN OVERALL W, 24 IN OVERALL D

TRASH CAN, RECTANGULAR, GREY, 16 GALLON CAPACITY, 20 IN OVERALL W, 24 IN OVERALL D

GRAINGER

TRASH CAN, RECTANGULAR, GREY, 16 GALLON CAPACITY, 20 IN OVERALL W, 24 IN OVERALL D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRASH CAN, RECTANGULAR, GREY, 16 GALLON CAPACITY, 20 IN OVERALL W, 24 IN OVERALL D

TRASH CAN, RECTANGULAR, GREY, 16 GALLON CAPACITY, 20 IN OVERALL W, 24 IN OVERALL D

GRAINGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $65.49 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGJ4PGU6
  • Mfr. Model # 4PGU6
  • UNSPSC # 47121702
  • CATALOGUE PAGE # 794
  • Shipping Weight 5.36 lbs

Product Details

This grey trash can is designed for use on/with 4PGP8, 4PGP9, 4PGR1, 4PGR2. This trash can includes moulded-in handles, meets the standards for CA65, has a polished finish, and a 16-gallon capacity.

Technical Specs

  • ItemTrash Can
  • Garbage Container Capacity16 gal
  • Specific Container MaterialPlastic
  • Top TypeOpen
  • Container Mounting StyleFree-Standing
  • IncludesMoulded-In Handles
  • StandardsCA65
  • For Use With Lid Mfr. Model Number4PGP8, 4PGP9, 4PGR1, 4PGR2
  • LocationIndoor
  • Container Shape Rectangular
  • Height 25 in
  • Depth 24 in
  • Colour Grey
  • Width 20 in
  • Mobility Stationary
  • Finish Polished
  • Lid Options No Lid
  • Rigid Liner Material Plastic
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list