TRASH CAN, RECTANGULAR, BEIGE, 16 GALLON CAPACITY, 24 11/16 IN OVERALL W, 24 IN OVERALL D
TRASH CAN, RECTANGULAR, BEIGE, 16 GALLON CAPACITY, 24 11/16 IN OVERALL W, 24 IN OVERALL D
GRAINGER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This beige trash can is designed for use on/with 4PGP8, 4PGP9, 4PGR1, 4PGR2. This trash can includes moulded-in handles, meets the standards for CA65, has a polished finish, and a 16-gallon capacity.
Technical Specs
Item Trash Can
Garbage Container Capacity 16 gal
Specific Container Material Plastic
Top Type Open
Container Mounting Style Free-Standing
Includes Moulded-In Handles
Standards CA65
For Use With Lid Mfr. Model Number 4PGP8, 4PGP9, 4PGR1, 4PGR2
Location Indoor
Container Shape Rectangular
Height 25 in
Depth 24 in
Colour Beige
Width 24 11/16 in
Mobility Stationary
Finish Polished
Lid Options No Lid
Rigid Liner Material Plastic
Country of Origin China
(subject to change)
Alternate Products
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$65.49
/ each
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$61.60
/ each
Related Products
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$87.33
/ pkg.
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$58.66
/ pkg.
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$145.50
/ pkg.
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$60.90
/ pkg.
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$41.61
/ each
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$107.66
/ pkg.
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$94.95
/ pkg.
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.38
/ pkg.
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$105.72
/ pkg.
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$93.84
/ pkg.
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$109.53
/ pkg.