This silver Silhouette series trash can features perforated steel design creates a clean, modern appearance for indoor and outdoor environments. heavy-gauge, fire-safe perforated steel. leak-proof rigid plastic liner included to contain liquids and keep the surrounding area clean. This trash can includes four adjustable leg levelers, leak-proof rigid plastic liner, 7 inch diameter vinyl trimmed disposal opening, meets the standards for FM, a powder-coated finish, and a 12-gallon capacity.
Technical Specs
ItemTrash Can
Garbage Container Capacity12 gal
Matériau spécifique (conteneurs)Steel
Top TypeFlat with Top Opening
Container Mounting StyleFree-Standing
Includes(4) Adjustable Leg Levelers, Leak-Proof Rigid Plastic Liner, 7 in dia Vinyl Trimmed Disposal Opening
StandardsFM Approved
FeaturesPerforated Steel Design Creates A Clean, Modern Appearance For Indoor And Outdoor Environments. Heavy-Gauge, Fire-Safe Perforated Steel. Leak-Proof Rigid Plastic Liner Included to Contain Liquids and Keep the Surrounding Area Clean.
Lid OptionsSans couvercle
SeriesSilhouette
Container ShapeHalf-Round
Height32 in
Depth8 3/4 in
ColourSilver
Width18 in
MobilityStationary
Diameter9 in
FinishPowder Coated
Rigid Liner MaterialPlastic
Country of OriginUnited States
(subject to change)
Compliance and Restrictions
Environmentally Preferable
This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons: Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content