This black Ranger series trash can has a hinged lid connection. It also features permanently attached hinged lid for easy emptying. This trash can includes permanently attached hinged lid meets the standards for ADA, FM and CSFM, with a UV-protectant finish, and a 45-gallon capacity.
Technical Specs
ItemTrash Can
Garbage Container Capacity45 gal
Specific Container MaterialPlastic
Top TypeCanopy
Container Mounting StyleFree-Standing
IncludesPermanently Attached Hinged Lid
StandardsADA Compliant, FM and CSFM Approved
FinishUV Protectant
Lid OptionsLid Included
SeriesRanger(R)
Container ShapeSquare
Height41 1/2 in
Depth24 3/4 in
ColourBlack
Width24 7/8 in
MobilityStationary
FeaturesPermanently Attached Hinged Lid For Easy Emptying
Lid ConnectionHinged
LocationIndoor/Outdoor
Country of OriginUnited States
(subject to change)