This brown/white Landmark Series trash can has a hinged lid connection. It also features openings on all four sides for convenient refuse collection connection. hinged hood with a stay-open strap for easy access to rigid liner. rainhood cover allows for year-round container use. This trash can includes rigid plastic liner, hinged hood with a stay-open strap for easy access to rigid liner meets the standards for ADA, with a UV-protectant finish, and a 35-gallon capacity.
Technical Specs
ItemTrash Can
Garbage Container Capacity35 gal
Specific Container MaterialPlastic
Top TypeCanopy
Container Mounting StyleFree-Standing
IncludesRigid Plastic Liner, Hinged hood with a stay-open strap for easy access to rigid liner
StandardsADA Compliant
FinishUV Protectant
Lid OptionsLid Included
SeriesLandmark Series(R)
Container ShapeSquare
Height40 in
Depth26 in
ColourBrown/White
Width26 in
MobilityStationary
FeaturesOpenings on All Four Sides For Convenient Refuse Collection. Hinged Hood With a Stay-Open Strap For Easy Access to Rigid Liner. Rainhood Cover Allows for Year-Round Container Use.
Lid ConnectionHinged
LocationIndoor/Outdoor
Country of OriginUnited States
(subject to change)