!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLAZA JR CONTAINER, SQUARE, CAP 35 GAL, BLACK, 20.3 X 41.1 IN, PLASTIC

PLAZA JR CONTAINER, SQUARE, CAP 35 GAL, BLACK, 20.3 X 41.1 IN, PLASTIC

RUBBERMAID

PLAZA JR CONTAINER, SQUARE, CAP 35 GAL, BLACK, 20.3 X 41.1 IN, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLAZA JR CONTAINER, SQUARE, CAP 35 GAL, BLACK, 20.3 X 41.1 IN, PLASTIC

PLAZA JR CONTAINER, SQUARE, CAP 35 GAL, BLACK, 20.3 X 41.1 IN, PLASTIC

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $990.11 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RBB9P90BK
  • Mfr. Model # FG9P9000BLA
  • UNSPSC # 47121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.0 lbs

Product Details

This square, black, Plaza Jr waste container has a durable, plastic construction and includes a poly liner retainer band. It can hold up to 35 gallons of waste and measures 20.3 x 41.1 inches.

Technical Specs

  • ItemTrash Can
  • Garbage Container Capacity35 gal
  • Specific Container MaterialPlastic
  • Top TypeDome with Push Door
  • Container Mounting StyleFree-Standing
  • Includes(2) Spring Loaded Doors, Side Opening Door, Slide Out Bag Holder, Spring Loaded Side Door, Lock Latch Feature Can Be Used With Or Without Key (sold separately)
  • StandardsADA Compliant, FM and CSFM Approved
  • FinishTextured, UV Protectant
  • Lid OptionsLid Included
  • Rigid Liner MaterialRigid Liner Sold Separately
  • Container Shape Rectangular
  • Height 41 in
  • Depth 20 1/4 in
  • Colour Black
  • Width 20 5/8 in
  • Mobility Stationary
  • Features Door Access Helps, Spring Loaded Door, Traps Odours, Prevents Pest Intrusion. Fire Rated Versions (3964/ 9P90 With Rigid Liners), FM Approved.
  • Lid Connection Hinged
  • Location Indoor/Outdoor
  • Series Plaza
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list