TRANSPORT DRUM, STEEL, 30 GAL, BOLT RING, BLACK/WHITE, EPOXY PHENOLIC LINING
TRANSPORT DRUM, STEEL, 30 GAL, BOLT RING, BLACK/WHITE, EPOXY PHENOLIC LINING
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This transport drum measures 29 inch height and is black. It is made out of 18 gauge steel. In addition, it is chemical/corrosion-resistant. This transport drum meets the standards for DOT 49 CFR 173.
Technical Specs
Item Transport Drum
Body Material Gauge 18 ga
Bottom Material Gauge 18 ga
Cover Colour White
Drum Closure Bolt Ring
Interior Lining Epoxy Phenolic
Overall Height 29 in
Top Outside Diameter 18 3/4 in
UN Rating Solids 1A2/X235/S
Drum Material Steel
Drum Type Transport
For Drum Capacity 30 gal
Number of Rolling Hoops 2
Seal Material EPDM Rubber
Weight Capacity 517 lb
Body Colour Black
Body Thickness 1.2 mm
Closing Ring Material Steel
Cover Material Carbon Steel
Drum Head Type Open Head
Number of Bung Holes 0
Top Material Gauge 18 ga
UN Rating Liquids 1A2/Y1.5/150
Volume Capacity 30 gal
Bottom Inside Diameter 18 1/4 in
Empty Container Weight 33 lb
For Holding Liquids, Solids
Resistance Properties Chemical-Resistant, Corrosion-Resistant
Standards DOT 49 CFR 173
Country of Origin United States
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$434.88
/ each