Product ITEM is unavailable. See products from the same category below.
Open Head Transport Drums
Open-head transport drums with lids have open topsides that provide unobstructed access for pouring and filling. Also known as open-top drums, their wide opening is ideal for dumping and collecting thick and viscous substances that are hard to funnel, like syrups, adhesives, oils, and absorbents. They can be closed with compatible lids that secure with either a lever-lock or bolt ring. Open-head drums are typically used for transporting and storing bulk hazardous and nonhazardous contents.
This salvage drum is for use with solids. It features a lid with a metal bolt ring and a load capacity of 45 gallons. This 18-gauge black drum is 34 inches high, with a 22 1/2 inside and outside diameter. It's made from carbon steel with an EPDM gasket.
This salvage drum is for use with solids. It features a lid with a metal bolt ring and a load capacity of 45 gallons. This 18-gauge black drum is 34 inches high, with a 22 1/2 inside and outside diameter. It's made from carbon steel with an EPDM gasket.
This transport drum measures 32 1/4 inch height and is brown. It includes lid. It also features nestable, stackable. This transport drum meets the standards for UN.
This transport drum measures 32 1/4 inch height and is brown. It includes lid. It also features nestable, stackable. This transport drum meets the standards for UN.
This transport drum measures 34 1/2 inch height and is black. It is made out of 18 gauge steel. This transport drum meets the standards for DOT 49 CFR 173.
This transport drum measures 34 1/2 inch height and is black. It is made out of 18 gauge steel. This transport drum meets the standards for DOT 49 CFR 173.
This salvage drum is for use with liquids. It features a load capacity of 765 pounds and a volume capacity of 45 gallons. This 18-gauge closed-head black drum is 34 inches high, with a 22 1/2 inside and outside diameter and a two-inch bung hole. It has a tight head closure and is made from carbon steel.
This salvage drum is for use with liquids. It features a load capacity of 765 pounds and a volume capacity of 45 gallons. This 18-gauge closed-head black drum is 34 inches high, with a 22 1/2 inside and outside diameter and a two-inch bung hole. It has a tight head closure and is made from carbon steel.
This indoor/outdoor salvage drum is for use with liquids. It features a load capacity of 650 pounds and a volume capacity of 55 gallons. This black, dent-resistant drum is 34 5/8 inches high, with a 22 1/2 inside and outside diameter and a 0.140-inch thickness. It has a tight head with a bung hole closure and is made from high density polyethylene with a rust-inhibiting interior coating.
This indoor/outdoor salvage drum is for use with liquids. It features a load capacity of 650 pounds and a volume capacity of 55 gallons. This black, dent-resistant drum is 34 5/8 inches high, with a 22 1/2 inside and outside diameter and a 0.140-inch thickness. It has a tight head with a bung hole closure and is made from high density polyethylene with a rust-inhibiting interior coating.
This transport drum measures 29 inch height and is black. It includes lid and is made out of 18 gauge steel. This transport drum meets the standards for DOT 49 CFR 173.
This transport drum measures 29 inch height and is black. It includes lid and is made out of 18 gauge steel. This transport drum meets the standards for DOT 49 CFR 173.
This transport drum measures 34 1/2 inch height and is black. It is made out of 20 gauge steel. This transport drum meets the standards for DOT 49 CFR 173.3.
This transport drum measures 34 1/2 inch height and is black. It is made out of 20 gauge steel. This transport drum meets the standards for DOT 49 CFR 173.3.
This transport drum measures 29 inch height and is black. It is made out of 18 gauge steel. In addition, it is chemical/corrosion-resistant. This transport drum meets the standards for DOT 49 CFR 173.
This transport drum measures 29 inch height and is black. It is made out of 18 gauge steel. In addition, it is chemical/corrosion-resistant. This transport drum meets the standards for DOT 49 CFR 173.
This transport drum measures 34 1/4 inch height and is black. It includes 5/8 inch lug, bolt, epdm gasket, nut and is made out of 20 gauge steel. In addition, it is UV-resistant. This transport drum meets the standards for UN.
This transport drum measures 34 1/4 inch height and is black. It includes 5/8 inch lug, bolt, epdm gasket, nut and is made out of 20 gauge steel. In addition, it is UV-resistant. This transport drum meets the standards for UN.
This transport drum measures 34 1/4 inch height and is blue. It includes bolt, rubber gasket, plain cover with 12 ga locking ring and is made out of 18 gauge steel. This transport drum meets the standards for UN.
This transport drum measures 34 1/4 inch height and is blue. It includes bolt, rubber gasket, plain cover with 12 ga locking ring and is made out of 18 gauge steel. This transport drum meets the standards for UN.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.