!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRANSPORT DRUM, STEEL, 16 GALON, LEVER LOCK RING, BLACK/WHITE

TRANSPORT DRUM, STEEL, 16 GALON, LEVER LOCK RING, BLACK/WHITE

APPROVED VENDOR

TRANSPORT DRUM, STEEL, 16 GALON, LEVER LOCK RING, BLACK/WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRANSPORT DRUM, STEEL, 16 GALON, LEVER LOCK RING, BLACK/WHITE

TRANSPORT DRUM, STEEL, 16 GALON, LEVER LOCK RING, BLACK/WHITE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $336.77 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1MKZ7
  • Mfr. Model # CQ1602Q
  • UNSPSC # 24112108
  • CATALOGUE PAGE # 622
  • Shipping Weight 19.95 lbs

Product Details

This transport drum measures 27 inch height and is black. It is made out of 20 gauge steel. This transport drum meets the standards for DOT 49 CFR 173.

Technical Specs

  • ItemTransport Drum
  • Body Material Gauge20 ga
  • Bottom Material Gauge20 ga
  • Cover ColourWhite
  • Drum ClosureLever Lock Ring
  • Interior LiningUnlined with Rust Inhibitor
  • Overall Height27 in
  • Top Outside Diameter14 in
  • UN Rating Solids1A2/Y200/S
  • Drum MaterialSteel
  • Drum TypeTransport
  • For Drum Capacity16 gal
  • Number of Rolling Hoops2
  • StandardsDOT 49 CFR 173
  • Weight Capacity440 lb
  • Body Colour Black
  • Body Thickness 0.9 mm
  • Closing Ring Material Steel
  • Cover Material Carbon Steel
  • Drum Head Type Open Head
  • Number of Bung Holes 0
  • Top Material Gauge 20 ga
  • UN Rating Liquids Not Rated
  • Volume Capacity 16 gal
  • Bottom Inside Diameter 27 in
  • Empty Container Weight 19 lb
  • For Holding Solids
  • Seal Material EPDM Rubber
  • Top Thickness 0.04 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list