TRANSPORT DRUM, STAINLESS STEEL, 30 GALON, BOLT RING, GREY/GREY, TYPE 304
TRANSPORT DRUM, STAINLESS STEEL, 30 GALON, BOLT RING, GREY/GREY, TYPE 304
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This transport drum measures 29 inch height and is grey. It is made out of 18 gauge steel. This transport drum meets the standards for DOT 49 CFR 173.
Technical Specs
- ItemTransport Drum
- Body Material Gauge18 ga
- Bottom Material Gauge18 ga
- Cover ColourGrey
- Drum ClosureBolt Ring
- Interior LiningUnlined/No Interior Coating
- Overall Height29 in
- Top Outside Diameter18 3/4 in
- UN Rating Solids1A2/X225/S
- Drum MaterialStainless Steel
- Drum TypeTransport
- For Drum Capacity30 gal
- Number of Rolling Hoops2
- StandardsDOT 49 CFR 173
- Weight Capacity495 lb
- Body Colour Grey
- Body Thickness 1.2 mm
- Closing Ring Material Steel
- Cover Material 304 Stainless Steel
- Drum Head Type Open Head
- Number of Bung Holes 0
- Top Material Gauge 16 ga
- UN Rating Liquids 1A2/Y1.5/150
- Volume Capacity 30 gal
- Bottom Inside Diameter 18 1/4 in
- Empty Container Weight 35 lb
- For Holding Liquids, Solids
- Seal Material EPDM Rubber
- Top Thickness 0.05 in
- Country of Origin United States
(subject to change)
Alternate Products
-
SKOLNIK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,867.16
/ EACH
Related Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$325.75
/ EACH