!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRAILER LIGHTING KIT, LED, TRAILER LIGHT, RED, SQUARE, 4½ IN OVERALL H, WIRE HARNESS, STUD

TRAILER LIGHTING KIT, LED, TRAILER LIGHT, RED, SQUARE, 4½ IN OVERALL H, WIRE HARNESS, STUD

GROTE

TRAILER LIGHTING KIT, LED, TRAILER LIGHT, RED, SQUARE, 4½ IN OVERALL H, WIRE HARNESS, STUD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRAILER LIGHTING KIT, LED, TRAILER LIGHT, RED, SQUARE, 4½ IN OVERALL H, WIRE HARNESS, STUD

TRAILER LIGHTING KIT, LED, TRAILER LIGHT, RED, SQUARE, 4½ IN OVERALL H, WIRE HARNESS, STUD

GROTE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $244.13 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRO65330-5
  • Mfr. Model # 65330-5
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Product Details

This trailer lighting kit features 7-function submersible kit, replacement lighting kit for submersible LED trailer lights. It is made of acrylic, is red and meets the standards for AIST, L, P2. This trailer lighting kit has an overall height of 4½ inch, an overall width of 2 11/16 inch, an overall depth of 5 3/16 inch, in addition to a square shape plus a recessed/stud mounting style/type.

Technical Specs

  • ItemTrailer Lighting Kit
  • Lens ColourRed
  • Overall Height4 1/2 in
  • Overall Depth5 3/16 in
  • Electrical ConnectionWire Harness
  • Mount StyleRecessed
  • Installation TypeRemovable
  • Hardware Included(2) Screw, (2) Terminal, (4) Twist-On Wire Connector, (5) Self-Stripping Connector, (6) Clip
  • Housing ColourBlack
  • Lens MaterialAcrylic
  • Operating Voltage12V
  • Wire Length4 ft, 25 ft
  • Lighting Technology LED
  • Shape Square
  • Overall Width 2 11/16 in
  • Current 0.22 A
  • Mount Type Stud
  • Vehicle Side Universal
  • Standards AIST, L, P2
  • Features 7-Function Submersible Kit, Replacement Lighting Kit for Submersible LED Trailer Lights
  • Housing Material Polypropylene
  • Light Type Trailer Light
  • Submersible Submersible

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list