!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRAFFIC CONE, NIGHT OR HIGH-SPEED ROADWAY, REFLECTIVE, 36 IN, ORANGE, PVC

TRAFFIC CONE, NIGHT OR HIGH-SPEED ROADWAY, REFLECTIVE, 36 IN, ORANGE, PVC

APPROVED VENDOR

TRAFFIC CONE, NIGHT OR HIGH-SPEED ROADWAY, REFLECTIVE, 36 IN, ORANGE, PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRAFFIC CONE, NIGHT OR HIGH-SPEED ROADWAY, REFLECTIVE, 36 IN, ORANGE, PVC

TRAFFIC CONE, NIGHT OR HIGH-SPEED ROADWAY, REFLECTIVE, 36 IN, ORANGE, PVC

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $56.60 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP6FHA2
  • Mfr. Model # 6FHA2
  • UNSPSC # 46161508
  • CATALOGUE PAGE # 1014
  • Shipping Weight 9.0 lbs

Product Details

This orange traffic cone is made of PVC. It meets ASTM D4956- 07, MUTCD, NCHRP-350 standards. It measures 14½ inches. Traffic cones for non-roadway use block off areas in warehouses, schools, and other areas where vehicle traffic is not present.

Technical Specs

  • ItemTraffic Cone
  • Product TypeTraffic Cone with Bands
  • Cone ColourOrange
  • Cone MaterialPVC
  • Base Length14 1/2 in
  • Number of Reflective Stripes2
  • Recessed CollarNo Recessed Collar
  • Base MaterialPVC
  • Base ShapeSquare
  • Cone StyleStandard
  • Meets NCHRP 350 Testing CriteriaYes
  • Base Colour Orange
  • Cone Height 36 in
  • Includes Reflective Striping Reflective Striping Included
  • Legend No Legend
  • Base Width 14 1/2 in
  • Height of Reflective Stripe 4 in, 6 in
  • Collapsible Not Collapsible
  • Cone Weight 10 lb
  • Cone Outside Diameter - Bottom 10 3/4 in
  • Meets MUTCD Requirements Yes
  • Standards MUTCD, NCHRP-350
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list