!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOWABLE PLASTIC TILT TRUCK, 40½ CU FT CAPACITY, BLACK

TOWABLE PLASTIC TILT TRUCK, 40½ CU FT CAPACITY, BLACK

RUBBERMAID

TOWABLE PLASTIC TILT TRUCK, 40½ CU FT CAPACITY, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOWABLE PLASTIC TILT TRUCK, 40½ CU FT CAPACITY, BLACK

TOWABLE PLASTIC TILT TRUCK, 40½ CU FT CAPACITY, BLACK

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,729.41 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RBB1026-41BLA
  • Mfr. Model # FG102641BLA
  • UNSPSC # 24101510
  • CATALOGUE PAGE # 628
  • Shipping Weight 243.76 lbs

Product Details

Utility tilt truck. For bulky medium to heavyweight materials. Sturdy, plastic construction. Constant force design for even, controlled dumping by 1 person. Will not rust chip or peel: resists dents. Inset wheels. Smooth plastic surface is easy to clean.

Technical Specs

  • ItemTowable Plastic Tilt Truck
  • Cubic Yard Capacity1.5 cu yd
  • Overall Length92 in
  • Overall Height51 in
  • Frame MaterialSteel
  • Handle TypeFlat
  • Caster/Wheel Configuration(2) Axle-Mounted, (2) Swivel
  • Caster Wheel/Tread MaterialRubber
  • Axle-Mounted Wheel/Tread MaterialRubber
  • Lid/Cover TypeNo Lid/Cover
  • Includes Reinforcing Steel Side RailsWith Reinforcing Side Rails
  • IncludesHeavy-Duty Tow Bar and Hitch Pin
  • Container Height51 1/2 in
  • Non-Marking Casters/WheelsMarking Casters/Wheels
  • Cubic Foot Capacity 40.5 cu ft
  • Load Capacity 2,100 lb
  • Overall Width 44 in
  • Container Material Plastic
  • Colour Black
  • Mobility Option Manual, Towable
  • Caster/Wheel Mounting Location Standard
  • Caster Wheel Dia. 6 in
  • Axle-Mounted Wheel Dia. 16 in
  • Container Legend None
  • Handle Height 41 1/2 in
  • Optional Lid Mfr. No. 1307
  • Caster Core Material Urethane
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list