GENERAL PURPOSE TORX SCREWDRIVER, T20 TIP SIZE, 8 IN OVERALL L, 4 IN SHANK L
GENERAL PURPOSE TORX SCREWDRIVER, T20 TIP SIZE, 8 IN OVERALL L, 4 IN SHANK L
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This screwdriver has a length of 8 inches and is not insulated. The plastic handle is four inches long, is blue/red. It meets the standards for TXF-702. In addition, it has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is black oxide finish, is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip.
Technical Specs
Item Screwdriver
Grip Style Ergonomic
Shank Diameter 0.13 in
Tip Size T20
Corrosion Resistant Corrosion-Resistant
For Fastener Size T20
Handle Length 4 in
Insulated Not Insulated
Measurement Type SAE
Non-Sparking Not Non-Sparking
Shank Coating Chrome
Shank Material Alloy Steel
Standards TXF-702
Tip Finish Black Oxide
Overall Length 8 in
Screwdriver Style General Purpose Torx
Shank Length 4 in
Tip Style Torx
ESD Safe Not ESD Safe
Handle Colour Blue, Red
Handle Material Plastic
Magnetized Tip Not Magnetized Tip
Non-Magnetic Not Non-Magnetic
Replaceable Shank Not Replaceable Shank
Shank Finish Chrome
Shank Shape Round
Tether Ready Not Tether Ready
Country of Origin Taiwan
(subject to change)
Alternate Products
WERA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.18
/ EACH
WERA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.89
/ EACH