Insulated tools have a nonconductive coating or cover to reduce the risk of electrical arcing and protect against electrical shock from accidental contact with live circuits.
ESD SafeESD-safe tools have handle materials or coatings that dissipate electrostatic charges to protect static-sensitive electrical components from damage.
Product ITEM is unavailable. See products from the same category below.
Torx & Torx Plus Screwdrivers
Torx screwdrivers, also known as a star screwdrivers or star bits, come with a Torx tip that has a six-point star-shaped pattern where the tip at the end of the shaft is inserted into the Torx indentation in the screw and the handle is turned to rotate the screw. Torx tips provide a more secure grip on the fastener head, increase torque transfer, and are less likely to cam out (slip out of the head) and damage the screwhead and adjacent surfaces compared to slotted head or Phillips head screwdrivers. Torx Plus screwdrivers are for Torx Plus fasteners that can handle high torque compared to Torx fasteners. Torx screws are commonly found on automobiles, motorcycles, bicycle disc brake systems, hard disk drives, computer systems, and consumer electronics.
This screwdriver has a length of 8 inches and is not insulated. The plastic handle is four inches long, is blue/red. It meets the standards for TXF-702. In addition, it has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is black oxide finish, is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip.
This screwdriver has a length of 8 inches and is not insulated. The plastic handle is four inches long, is blue/red. It meets the standards for TXF-702. In addition, it has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is black oxide finish, is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip.
This screwdriver has a length of 8 inches and is not insulated. The plastic handle is four inches long, is blue/red. It meets the standards for TXF-702. In addition, it has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is black oxide finish, is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip.
This screwdriver has a length of 8 inches and is not insulated. The plastic handle is four inches long, is blue/red. It meets the standards for TXF-702. In addition, it has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is black oxide finish, is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip.
This screwdriver has a length of 6¼ inches and is not insulated. The plastic handle is four inches long, is blue/red. It meets the standards for TXF-705. In addition, it has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is black oxide finish, is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip.
This screwdriver has a length of 6¼ inches and is not insulated. The plastic handle is four inches long, is blue/red. It meets the standards for TXF-705. In addition, it has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is black oxide finish, is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip.
This screwdriver has a length of 8 inches and is not insulated. The plastic handle is four inches long, is blue/red. It meets the standards for TXF-702. In addition, it has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is black oxide finish, is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip.
This screwdriver has a length of 8 inches and is not insulated. The plastic handle is four inches long, is blue/red. It meets the standards for TXF-702. In addition, it has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is black oxide finish, is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip.
This screwdriver has a length of 6¼ inches and is not insulated. The plastic handle is four inches long, is blue/red. It meets the standards for TXF-705. In addition, it has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is black oxide finish, is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip.
This screwdriver has a length of 6¼ inches and is not insulated. The plastic handle is four inches long, is blue/red. It meets the standards for TXF-705. In addition, it has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is black oxide finish, is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip.
This screwdriver has a length of 8 inches and is not insulated. The plastic handle is four inches long, is blue/red. It meets the standards for TXF-702. In addition, it has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is black oxide finish, is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip.
This screwdriver has a length of 8 inches and is not insulated. The plastic handle is four inches long, is blue/red. It meets the standards for TXF-702. In addition, it has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is black oxide finish, is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip.
This screwdriver has a length of 8½ inches and is not insulated. The plastic handle is 4½ inch long, is blue/red. It meets the standards for TXF-702. In addition, it has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is black oxide finish, is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip.
This screwdriver has a length of 8½ inches and is not insulated. The plastic handle is 4½ inch long, is blue/red. It meets the standards for TXF-702. In addition, it has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is black oxide finish, is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip.
This screwdriver has a length of 6¼ inches and is not insulated, plus it has a plastic handle. It meets the standards for TXF-705. In addition, it is not corrosion-resistant, has a chrome finish, plus it is black oxide finish, is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip.
This screwdriver has a length of 6¼ inches and is not insulated, plus it has a plastic handle. It meets the standards for TXF-705. In addition, it is not corrosion-resistant, has a chrome finish, plus it is black oxide finish, is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip.
This screwdriver has a length of 8½ inches and is not insulated, plus it has a plastic handle. It meets the standards for TXF-702. In addition, it is not corrosion-resistant, has a chrome finish, plus it is black oxide finish, is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip.
This screwdriver has a length of 8½ inches and is not insulated, plus it has a plastic handle. It meets the standards for TXF-702. In addition, it is not corrosion-resistant, has a chrome finish, plus it is black oxide finish, is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip.
This screwdriver has a length of 5½ inches and is not insulated, plus it has a plastic handle. In addition, it is not corrosion-resistant, has a chrome finish, plus it is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip.
This screwdriver has a length of 5½ inches and is not insulated, plus it has a plastic handle. In addition, it is not corrosion-resistant, has a chrome finish, plus it is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip.
This screwdriver has a length of 8 inches and is not insulated. The plastic handle is 98 mm long, is black/green. In addition, it is corrosion-resistant, has a chrome finish, plus it is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip.
This screwdriver has a length of 8 inches and is not insulated. The plastic handle is 98 mm long, is black/green. In addition, it is corrosion-resistant, has a chrome finish, plus it is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip.
This screwdriver has a length of 5¼ inches and is not insulated. The plastic handle is 97 mm long, is black/green. In addition, it is corrosion-resistant, has a chrome finish, plus it is not non-sparking, is non-magnetic, and is not tether ready with an ergonomic grip.
This screwdriver has a length of 5¼ inches and is not insulated. The plastic handle is 97 mm long, is black/green. In addition, it is corrosion-resistant, has a chrome finish, plus it is not non-sparking, is non-magnetic, and is not tether ready with an ergonomic grip.
This screwdriver has a length of 5¼ inches and is not insulated. The plastic handle is 97 mm long, is black/green. In addition, it is corrosion-resistant, has a chrome finish, plus it is not non-sparking, is non-magnetic, and is not tether ready with an ergonomic grip.
This screwdriver has a length of 5¼ inches and is not insulated. The plastic handle is 97 mm long, is black/green. In addition, it is corrosion-resistant, has a chrome finish, plus it is not non-sparking, is non-magnetic, and is not tether ready with an ergonomic grip.
This screwdriver has a length of 5¼ inches and is not insulated, plus it has a plastic handle. It meets the standards for DIN EN 61340-5-1. In addition, it is not corrosion-resistant, has a black oxide finish, plus it is chrome finish, plus it is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip.
This screwdriver has a length of 5¼ inches and is not insulated, plus it has a plastic handle. It meets the standards for DIN EN 61340-5-1. In addition, it is not corrosion-resistant, has a black oxide finish, plus it is chrome finish, plus it is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip.
This screwdriver has a length of 6¼ inches and is not insulated. The plastic handle is 98 mm long, is black/green. In addition, it is corrosion-resistant, has a chrome finish, plus it is not non-sparking, is non-magnetic, and is not tether ready with an ergonomic grip.
This screwdriver has a length of 6¼ inches and is not insulated. The plastic handle is 98 mm long, is black/green. In addition, it is corrosion-resistant, has a chrome finish, plus it is not non-sparking, is non-magnetic, and is not tether ready with an ergonomic grip.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.