!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TOP CHEST,26-1/8IN X 12-1/8IN X 14-3/4IN

TOP CHEST,26-1/8IN X 12-1/8IN X 14-3/4IN

KENNEDY

TOP CHEST,26-1/8IN X 12-1/8IN X 14-3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOP CHEST,26-1/8IN X 12-1/8IN X 14-3/4IN

TOP CHEST,26-1/8IN X 12-1/8IN X 14-3/4IN

KENNEDY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,141.75 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG54DN26
  • Mfr. Model # 263B
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Technical Specs

  • ItemTop Chest
  • Body FinishMatte
  • Body MaterialSteel
  • Drawer FinishMatte
  • Drawer MaterialSteel
  • Drawer Slide FunctionFriction
  • Duty RatingLight Duty
  • Body Finish/ColourMatte Brown
  • Includes Drawer LinersNo
  • Locking SystemKeyed
  • Number of Handles2
  • Overall Depth12 1/8 in
  • Overall Width26 1/8 in
  • Smallest Maximum Drawer Load Capacity90 lb
  • Top Compartment Height4 1/8 in
  • Total Storage Capacity3,314 cu in
  • Dimensions26 1/8 in W x 12 1/8 in D x 14 3/4 in H
  • Body Colour Brown
  • Body Gauge 20 ga
  • Drawer Colour Brown
  • Drawer Gauge 22 ga
  • Drawer Range 1 to 5
  • Drawer Slide Type Friction
  • Features Friction Drawer Slides, High Security Tubular Locking System
  • Includes Lift Out Tote Tray
  • Largest Maximum Drawer Load Capacity 90 lb
  • Number of Drawers 3
  • Number of Keys Included 2
  • Overall Height 14 3/4 in
  • Series Signature Series
  • Style Top Chest
  • Total Load Capacity 120 lb
  • Width Range Less than 30 in Wide
  • Overall Dimensions 26 1/8 in W x 12 1/8 in D x 14 3/4 in H

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list