!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOOL POUCH,TAN/BLA,46 IN WAIST,6 PO

TOOL POUCH,TAN/BLA,46 IN WAIST,6 PO

WESTWARD

TOOL POUCH,TAN/BLA,46 IN WAIST,6 PO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOOL POUCH,TAN/BLA,46 IN WAIST,6 PO

TOOL POUCH,TAN/BLA,46 IN WAIST,6 PO

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.38 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW13T129
  • Mfr. Model # 13T129
  • UNSPSC # 24112403
  • CATALOGUE PAGE # 286
  • Shipping Weight 1.1 lbs

Technical Specs

  • ItemTool Pouch
  • Belt ColourBlack
  • Belt PatternWeave
  • Belt Width2 1/2 in
  • Belt Buckle TypeInterlocking Buckle
  • Compatible with Product TypeHammers, Nails, Pencils, Pliers, Small Hand Tools, Tape Measure
  • Includes BeltYes
  • Machine WashableNo
  • Maximum Waist Size46 in
  • Number of Pockets6
  • Number of Pouches1
  • Overall Length10 in
  • PaddedNo
  • Pouch MaterialPolyester
  • Removable PouchesNo
  • Waist SizeUp to 46"
  • Belt Adjustment Type Slide-Action Buckle
  • Belt Material Polyester
  • Belt Type 2" Width
  • Buckle Finish Steel
  • Colour Tan/Black
  • Features (2) Nail Pockets, (4) Small Tool Pockets, Hammer Holder, Tape Holder
  • Includes Suspenders No
  • Material Polyester
  • Minimum Waist Size 29 in
  • Number of Pouch Outside Pockets 5
  • Number of Tool Holders 5
  • Overall Width 10 in
  • Pouch Colour Black
  • Primary Application Carpentry
  • Tool Holder Type (1) Steel Hammer Loop: (1) Web Plier Loop: (1) Tape Measure Clip
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list