!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOOL POUCH,6 POCKET

TOOL POUCH,6 POCKET

CLC

TOOL POUCH,6 POCKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOOL POUCH,6 POCKET

TOOL POUCH,6 POCKET

CLC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.10 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4ZB41
  • Mfr. Model # 1245
  • UNSPSC # 24112403
  • CATALOGUE PAGE # 286
  • Shipping Weight 0.36 lbs

Technical Specs

  • ItemCarpenters Tool Pouch
  • Belt ColourBlack
  • Belt TypeTool Belt
  • Belt Buckle TypeInterlocking Buckle
  • Compatible with Product TypeEtc., Pencils, Pliers, Utility Knife
  • IncludesHammer Loop and Tape Measure Clip
  • Includes SuspendersNo
  • Maximum Waist Size46 in
  • Number of Pockets6
  • Number of Pouches1
  • Number of Tool Holders1
  • Overall Width10 in
  • Pouch ColourBlack
  • Primary ApplicationCarpentry
  • Tool Holder Type(2) Main Nail and Tool Pockets, (3) Smaller Pockets for Pliers, Hammer Holder, Metal Clip for Measuring Tapes, Pencils, Utility Knife
  • Belt Adjustment Type Buckle
  • Belt Material Polyester
  • Belt Width 2 in
  • Colour Tan/Black
  • Features Metal Clip for All Sizes of Measuring Tapes
  • Includes Belt Yes
  • Material Heavy Duty Polyester
  • Minimum Waist Size 29 in
  • Number of Pouch Outside Pockets 5
  • Number of Suspender Snap Hooks 4
  • Overall Length 49 in
  • Padded No
  • Pouch Material Polyester
  • Removable Pouches No
  • Waist Size Up to 46"
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list