!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TOOL MASTER BACKPACK, 48 POCKETS, BLK/ORNG, 13 1/2 X 11 X 19 1/2 IN, BALLISTIC WEAVE/PP

TOOL MASTER BACKPACK, 48 POCKETS, BLK/ORNG, 13 1/2 X 11 X 19 1/2 IN, BALLISTIC WEAVE/PP

KLEIN TOOLS

TOOL MASTER BACKPACK, 48 POCKETS, BLK/ORNG, 13 1/2 X 11 X 19 1/2 IN, BALLISTIC WEAVE/PP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOOL MASTER BACKPACK, 48 POCKETS, BLK/ORNG, 13 1/2 X 11 X 19 1/2 IN, BALLISTIC WEAVE/PP

TOOL MASTER BACKPACK, 48 POCKETS, BLK/ORNG, 13 1/2 X 11 X 19 1/2 IN, BALLISTIC WEAVE/PP

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $339.63 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # KLN55485
  • Mfr. Model # 55485
  • UNSPSC # 24111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.02 lbs

Product Details

This tool master backpack is 13 1/2 width x 11 height x 19 1/2 inches depth and features 36 inside pockets and 12 outside pockets. This black and orange backpack has a hard moulded polypropylene bottom, a heavy-duty metal hook, an adjustable front pouch, Aircraft cable heavily reinforces the handle as well as a heavy-duty zipper with lockable pulls handle, and a removable 11 pocket tool caddy. This backpack is made of a 1680D ballistic weave material.

Technical Specs

  • ItemTool Bag
  • MaterialBallistic Nylon
  • Number of Bags1
  • Overall Depth11 in
  • Reinforced BottomNo
  • ShapeRectangle
  • FeaturesHang the Bag From the Heavy-Duty Metal Hook for Easy Access Into the Bag, Molded Front Pocket Helps Protect Items Like Phones and Safety Glasses, Orange Interior Helps Find Tools Easily and a Large Interior Space for Larger Hand Tools, Removable Tool Caddy With Carrying Handles and a D-Ring for Hanging, Tool Caddy Has a Zipper Pocket and Closed Pouches for Small Tools and Parts as Well as Open Pockets and Straps Ideal for Long Drivers, Well-Padded Shoulder Straps Have a Buckled Chest Strap Along With Lower Straps That Adjust for a Perfect Fit
  • Includes Laptop PocketNo
  • Number of Handles1
  • Number of Outside Pockets12
  • Number of Shoulder Straps2
  • SeriesTradesman Pro
  • Bag Style Tool Backpack
  • Closure Type Zipper
  • Overall Height 19 1/2 in
  • Overall Width 13 1/2 in
  • Colour Black
  • Drain Holes No
  • Includes Pocket Tool Caddy
  • Material Weight 1680 den
  • Number of Inside Pockets 36
  • Number of Pockets 48
  • Primary Application General Purpose
  • Web Strap No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list