!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TOOL CABLE TIE FOR 18-50LBS

TOOL CABLE TIE FOR 18-50LBS

THOMAS & BETTS

TOOL CABLE TIE FOR 18-50LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOOL CABLE TIE FOR 18-50LBS

TOOL CABLE TIE FOR 18-50LBS

THOMAS & BETTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $547.10 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TBSERG50
  • Mfr. Model # ERG50
  • UNSPSC # 39121703
  • CATALOGUE PAGE # 377
  • Shipping Weight 0.84 lbs

Technical Specs

  • ItemCable Tie Tension Tool
  • Compatible Cable Tie Tensile Strength18 to 50 lb
  • Minimum Cable Tie Width0.0945 in
  • Tool Length7 1/2 in
  • Tool Width3 in
  • Body MaterialPolymer
  • For Use WithCable Ties
  • Tension Adjustment MethodPre-Set Steps
  • Compatible Cable Tie Material Plastic
  • Maximum Cable Tie Width 0.189 in
  • Tool Style Cable Tie Tension Tool
  • Tool Height 8 in
  • Includes Tie Cutter Yes
  • Features 360 Degree Rotatable Nose, Adjustable Grip Span, Holds Trimmed Off Tails Captive, Light Duty
  • Handle Type Ergonomic

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list