CABLE TIE, 4 IN L, 1/16 IN MAX BUNDLE, PERPENDICULAR TO TIE, 100 PK
CABLE TIE, 4 IN L, 1/16 IN MAX BUNDLE, PERPENDICULAR TO TIE, 100 PK
THOMAS & BETTS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This cable tie is made of nylon 6/6, and is natural colour. It features halogen-free. In addition, it meets the standards for Mil Specification, UL listed. It has length of four inches and a width of 0.09 inch. It also has tensile strength of 18 pounds, stainless steel barb locking, 185 Degrees F maximum temperature, and -76 Degrees F minimum temperature, 18 pounds tensile strength, halogen-free.
Technical Specs
Item Cable Tie
Actual Length 4 in
Nominal Length 4 in
Colour Natural
Cable Tie Properties Halogen-Free
Flame Retardant No
Outdoor Use No
Thickness 0.04 in
Material Nylon 6/6
Min. Temp. Rating -76 Degrees F
Cable Tie Style With ID Tag
Width 0.09 in
Locking Style Stainless Steel Barb
Tensile Strength 18 lb
Nominal Max. Bundle Dia. 1/16 in
Metal Detectable No
UL Type 21
Max. Bundle Dia. 0.63 in
Max. Temp. Rating 185 Degrees F
Standards Mil Specification, UL Listed
Related Products
TYRAP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$56.32
/ PACKAGE
TYRAP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$120.89
/ EACH
THOMAS & BETTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$132.51
/ EACH