!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOOL BUCKET, LD CAP 100 LB, BLACK, 12 X 17 IN, CANVAS

TOOL BUCKET, LD CAP 100 LB, BLACK, 12 X 17 IN, CANVAS

KLEIN TOOLS

TOOL BUCKET, LD CAP 100 LB, BLACK, 12 X 17 IN, CANVAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOOL BUCKET, LD CAP 100 LB, BLACK, 12 X 17 IN, CANVAS

TOOL BUCKET, LD CAP 100 LB, BLACK, 12 X 17 IN, CANVAS

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $216.38 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLN5104FR
  • Mfr. Model # 5104FR
  • UNSPSC # 24111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

This tool bucket has a load capacity of 100 pounds. This black tool bucket measures 12 x 17 inches and is made from canvas.

Technical Specs

  • ItemTool Bucket
  • Bag TypeStraight Wall
  • Bottom Diameter12 in
  • FeaturesLeather Reinforced Canvas Handle, Load Rated for 100 lbs.
  • Material Weight3.1 lb
  • Number of Outside Pockets0
  • Overall Height17"
  • Reinforced BottomYes
  • Top Diameter12 in
  • Includes Hang StrapNo
  • Bag Material Canvas
  • Body Colour Black
  • Closure Type Open Top
  • Attachment Type None
  • Number of Inside Pockets 1
  • Number of Pockets 1
  • Overall Width 10 in
  • Shape Round
  • Total Load Capacity 100 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list