!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOOL BELT,APRON,12 POCKETS,TAN,WEBBEB

TOOL BELT,APRON,12 POCKETS,TAN,WEBBEB

CLC

TOOL BELT,APRON,12 POCKETS,TAN,WEBBEB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOOL BELT,APRON,12 POCKETS,TAN,WEBBEB

TOOL BELT,APRON,12 POCKETS,TAN,WEBBEB

CLC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $84.72 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38GV40
  • Mfr. Model # 527X
  • UNSPSC # 24111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • ItemTool Belt
  • Belt ColourTan
  • Belt TypeWebbed
  • Belt Buckle TypeRoller Buckle
  • Compatible with Product TypeEtc., Nail Sets, Pencils, Pliers
  • Includes(2) Hammer Loops
  • Includes SuspendersNo
  • Maximum Waist Size49 in
  • Number of Pockets12
  • Number of Pouches3
  • Overall Length49 in
  • PaddedNo
  • Pouch MaterialLeather
  • Removable PouchesNo
  • Waist Size29 to 49"
  • Belt Adjustment Type Buckle
  • Belt Material Leather
  • Belt Width 2 in
  • Colour Tan
  • Features Double Gusset Pockets
  • Includes Belt Yes
  • Material Suede Leather
  • Minimum Waist Size 29 in
  • Number of Pouch Outside Pockets 12
  • Number of Tool Holders 2
  • Overall Width 22 3/4 in
  • Pouch Colour Tan
  • Primary Application General Purpose
  • Tool Holder Type (4) Main Nail and Tool Pockets, (8) Smaller Pockets and Sleeves Fit Pliers, Center Pocket for Tape Measure, Nail Sets, Nails, Pencils
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms