!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TOOL BAG BLACK VINYL LARGE

TOOL BAG BLACK VINYL LARGE

KLEIN TOOLS

TOOL BAG BLACK VINYL LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOOL BAG BLACK VINYL LARGE

TOOL BAG BLACK VINYL LARGE

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $270.65 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # KLN5182BLA
  • Mfr. Model # 5182BLA
  • UNSPSC # 24111507
  • CATALOGUE PAGE # 287
  • Shipping Weight 7.34 lbs

Product Details

Double-stitched plastic bottom. Adjustable, padded shoulder strap. Two large, outside pockets with Velcro(R) fastening. Two heavy-duty, slide action buckles. Nylon webbing extends down side of bag from handles and shoulder strap. Wide opening, steel frame securely riveted to top of bag.

Technical Specs

  • ItemTool Bag
  • MaterialPolyester
  • Number of Bags1
  • Overall Depth10 in
  • Reinforced BottomNo
  • ShapeRectangle
  • FeaturesConvenient Rain Flap With Hook-and-Loop Brand Fasteners, Double-Stitched Plastic Bottom, Durable, Slide-Action Buckles to Conveniently Close Bag, Steel Frame Securely Riveted to Top of Bag Helps Maintain Bags Shape, Two Heavy-Duty, Wide-Opening
  • Includes Laptop PocketNo
  • Number of Inside Pockets2
  • Number of Pockets2
  • Primary ApplicationGeneral Purpose
  • Bag Style Wide-Mouth Tool Bag
  • Closure Type Clasp
  • Overall Height 20 in
  • Overall Width 24 in
  • Colour Black
  • Drain Holes No
  • Includes Adjustable, Padded Shoulder Strap
  • Number of Handles 2
  • Number of Outside Pockets 0
  • Number of Shoulder Straps 1
  • Web Strap No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list