!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOOL BAG,BALLISTIC,BLACK, RED,19 3/4IN H

TOOL BAG,BALLISTIC,BLACK, RED,19 3/4IN H

MILWAUKEE

TOOL BAG,BALLISTIC,BLACK, RED,19 3/4IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOOL BAG,BALLISTIC,BLACK, RED,19 3/4IN H

TOOL BAG,BALLISTIC,BLACK, RED,19 3/4IN H

MILWAUKEE

Sale Price : $298.00 / EACH

Offer ends 31 May 2025

Your Price :
$478.97 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-8316
  • Mfr. Model # 48-22-8316
  • UNSPSC # 24111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • ItemTool Bag
  • MaterialBallistic
  • Overall Height19 3/4 in
  • ColourBlack, Red
  • Number of Outside Pockets8
  • Total Storage Capacity1,700
  • Bag Style Packout
  • Closure Type YKK Zipper
  • Overall Width 10 in
  • Number of Inside Pockets 57
  • Number of Pockets 65
  • Country of Origin Cambodia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories