!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOOL BAG,12 POCKETS,22INX14INX6IN,BLACK

TOOL BAG,12 POCKETS,22INX14INX6IN,BLACK

MAKITA

TOOL BAG,12 POCKETS,22INX14INX6IN,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOOL BAG,12 POCKETS,22INX14INX6IN,BLACK

TOOL BAG,12 POCKETS,22INX14INX6IN,BLACK

MAKITA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $184.24 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG14H445
  • Mfr. Model # 831284-7
  • UNSPSC # 53121705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.8 lbs

Technical Specs

  • ItemTool Bag
  • MaterialCanvas
  • Number of Bags1
  • Overall Depth12 in
  • ColourBlack/Teal
  • FeaturesConvenient Carrying Handle With Padded Grip, Large Interior for Storing Items, Made of Durable Materials With Double Wall Construction for Long Life
  • Number of Handles1
  • Number of Outside Pockets6
  • Primary ApplicationGeneral Purpose
  • Bag Style Wide-Mouth Tool Bag
  • Closure Type Zipper
  • Overall Height 12 in
  • Overall Width 23 in
  • Shape Rectangle
  • Includes Contractor Tool Bag
  • Number of Inside Pockets 0
  • Number of Pockets 6
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms