TOOL ALL PURPOSE LONG NOSE
TOOL ALL PURPOSE LONG NOSE
KLEIN TOOLS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
8-1/4 inch long nose all-purpose tool. Handles wire cutting, bolt cutting, wire stripping and crimping. Features crimping dies for insulated/non-insulated connectors and cutters for bolts. Narrow, serrated pliers jaws.
Technical Specs
Item Long-Nose Multi-Purpose Tool
Stripping Capacity- Stranded Wire 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG
For Wire/Cable Type Solid Wire, Stranded Wire
Handle Style Standard
Non-Sparking No
Application Crimping, Cutting, Stripping
Connectors Crimped Insulated Connectors, Noninsulated Connectors, Terminals
Gauges Crimped 22 to 10 AWG
Handle Colour Blue
Minimum Wire/Cable Diameter 20 ga
Overall Length 8 1/4 in
Tool Functions Crimp, Cut, Loop
Minimum Stripping Capacity - Solid Wire 20 AWG
Maximum Stripping Capacity - Stranded Wire 12 AWG
Stripping Capacity - Solid Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG
Type Multi Functional Wire Strippers
Cutting Capacities 20 to 10 AWG (Solid), 22 to 12 AWG (Stranded)
Insulated No
Adjustment Mechanism None
Body Material Plastic
Features Plastic-Covered Cushioned Handles
Grip Style Standard Cushion
Maximum Wire/Cable Diameter 12 ga
Nose Shape Long
Tether Ready No
Weight 6.9 oz
Maximum Stripping Capacity - Solid Wire 10 AWG
Minimum Stripping Capacity - Stranded Wire 22 AWG
Alternate Products
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$54.98
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.49
/ EACH
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$71.75
/ EACH
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$46.42
/ EACH
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$43.83
/ EACH
Related Products
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$88.87
/ EACH