TONGUE AND GROOVE PLIER, FLAT, ½ IN MAX JAW OPENING, 5 IN OVERALL L, 4 JAW POSITIONS, SERRATED
TONGUE AND GROOVE PLIER, FLAT, ½ IN MAX JAW OPENING, 5 IN OVERALL L, 4 JAW POSITIONS, SERRATED
PROTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
5 inch Power-Track II natural finish tongue and groove pliers. Jaw opening 15/32 inches. Precision milled undercut groove joint feature provides powerful non-slip grip. Angles teeth provide superior gripping. Pastisol grips for added comfort.
Technical Specs
- ItemTongue and Groove Pliers
- Jaw TextureSerrated
- Overall Length5 in
- Number of Jaw Positions4
- Jaw Length7/8 in
- Tether ReadyTether Not Ready
- FinishUnfinished
- Handle ColourRed
- Jaw Thickness1/4 in
- StandardsASME B107.23
- Product TypeTongue and Groove Plier
- Plier Type Tongue and Groove Pliers
- Jaw Shape Flat
- Maximum Jaw Opening 1/2 in
- Jaw Width 7/8 in
- Grip Style Standard Cushion
- Features Angled Teeth, Precision Milled Undercut Groove Joint
- Grip Material Plastic
- Jaw Opening Type Manual
- Plier Material Steel
- Weight 0.15 lb
- Country of Origin United States
(subject to change)
Alternate Products
-
CHANNELLOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.18
/ EACH
-
CHANNELLOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$36.00
/ EACH