TONGUE AND GROOVE PLIERS, FLAT, GROOVE JOINT, 1¾ IN MAX JAW OPENING, 10 IN OVERALL L, SERRATED
TONGUE AND GROOVE PLIERS, FLAT, GROOVE JOINT, 1¾ IN MAX JAW OPENING, 10 IN OVERALL L, SERRATED
PROTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Drop forged alloy steel material. Form-fitted grips handle. Polish finish. Meets/exceeds ASME B107.23-2004. Adjustment positions: 3. Overall length: 10". Max. Jaw Opening: 1.76".
Technical Specs
- ItemTongue and Groove Pliers
- Adjustment MechanismGroove Joint
- Jaw ShapeFlat
- Maximum Jaw Opening1 3/4 in
- Jaw Width1 5/8 in
- Grip StyleStandard Cushion
- FeaturesFlush Fastener, Pipe Wrench Style Teeth
- Grip MaterialPlastic
- Jaw Opening TypeManual
- Plier MaterialSteel
- Steel TypeAlloy Steel
- Product TypeTongue and Groove Plier
- Plier Type Tongue and Groove Pliers
- Jaw Texture Serrated
- Overall Length 10 in
- Number of Jaw Positions 6
- Jaw Length 2 1/8 in
- Tether Ready Tether Not Ready
- Finish Polished
- Handle Colour Red
- Jaw Thickness 3/8 in
- Standards ASME B107.23-2004
- Weight 0.94 lb
- Country of Origin United States
(subject to change)
Alternate Products
-
CHANNELLOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$36.05
/ EACH
-
CHANNELLOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$33.85
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$32.49
/ EACH