!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TONGUE AND GROOVE PLIERS, V, PUSH BUTTON, 2 3/8 IN MAX JAW OPENING, 10 3/8 IN OVERALL L

TONGUE AND GROOVE PLIERS, V, PUSH BUTTON, 2 3/8 IN MAX JAW OPENING, 10 3/8 IN OVERALL L

STANLEY

TONGUE AND GROOVE PLIERS, V, PUSH BUTTON, 2 3/8 IN MAX JAW OPENING, 10 3/8 IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TONGUE AND GROOVE PLIERS, V, PUSH BUTTON, 2 3/8 IN MAX JAW OPENING, 10 3/8 IN OVERALL L

TONGUE AND GROOVE PLIERS, V, PUSH BUTTON, 2 3/8 IN MAX JAW OPENING, 10 3/8 IN OVERALL L

STANLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $48.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # STT84-648
  • Mfr. Model # 84-648
  • UNSPSC # 27112113
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.84 lbs

Technical Specs

  • ItemTongue and Groove Pliers
  • Adjustment MechanismPush Button
  • Overall Length10 3/8 in
  • Number of Jaw Positions17
  • Jaw Length1 1/8 in
  • FeaturesInduction Hardened Jaws, Multipurpose Jaws Designed to Grasp Flat and Round Objects, Quick and Easy Adjustment in 17 Positions
  • For Use WithFlat and Rounded Fasteners
  • Handle ColourBlack, Yellow
  • Plier MaterialSteel
  • Steel TypeAlloy Steel
  • Product TypeTongue and Groove Plier
  • Plier Type Tongue and Groove Pliers
  • Jaw Shape V
  • Maximum Jaw Opening 2 3/8 in
  • Jaw Width 7/8 in
  • Tether Ready Tether Not Ready
  • Finish Glossy
  • Grip Material Bi-Material
  • Jaw Opening Type Manual
  • Standards ASME B107.23
  • Weight 0.11 lb
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list