!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TONGUE AND GROOVE PLIER SET, FLAT, SELF ADJUSTING, ½ IN/⅞ IN/2¼ IN/3¼ IN MAX JAW OPENING

TONGUE AND GROOVE PLIER SET, FLAT, SELF ADJUSTING, ½ IN/⅞ IN/2¼ IN/3¼ IN MAX JAW OPENING

CHANNELLOCK

TONGUE AND GROOVE PLIER SET, FLAT, SELF ADJUSTING, ½ IN/⅞ IN/2¼ IN/3¼ IN MAX JAW OPENING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TONGUE AND GROOVE PLIER SET, FLAT, SELF ADJUSTING, ½ IN/⅞ IN/2¼ IN/3¼ IN MAX JAW OPENING

TONGUE AND GROOVE PLIER SET, FLAT, SELF ADJUSTING, ½ IN/⅞ IN/2¼ IN/3¼ IN MAX JAW OPENING

CHANNELLOCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $179.76 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38GU20
  • Mfr. Model # PC-1
  • UNSPSC # 27112112
  • CATALOGUE PAGE # 363
  • Shipping Weight 5.425 lbs

Product Details

This tongue and groove plier set has a length of 4½ inch, 6½ inch, 12 inch, 16½ inches and is not insulated. The handle is blue and has a dipped style/type. It features laser-hardened teeth, reinforcing edge, permalock fastener. In addition, it is not non-sparking, and is not tether ready with a plastic standard cushion grip. This tongue and groove plier set includes 4½ inch tongue and groove pliers, 6½ inch tongue and groove pliers, 12 inch tongue and more.

Technical Specs

  • ItemTongue and Groove Plier Set
  • Jaw TextureSerrated
  • Overall Length4 1/2 in, 6 1/2 in, 12 in, 16 1/2 in
  • Number of Jaw Positions8
  • Jaw Length3/8 in, 7/8 in, 1 1/2 in, 2 5/8 in
  • InsulatedNot Insulated
  • Plier TypesTongue and Groove
  • FeaturesLaser-Hardened Teeth, Reinforcing Edge, Permalock(R) Fastener
  • Handle ColourBlue
  • Includes4 1/2 in Tongue and Groove Pliers, 6 1/2 in Tongue and Groove Pliers, 12 in Tongue and Groove Pliers, 16 1/2 in Tongue and Groove Pliers
  • Jaw Thickness1/8 in, 1/2 in
  • Plier MaterialSteel
  • Steel TypeHigh Carbon Steel
  • Adjustment Mechanism Self Adjusting
  • Jaw Shape Flat
  • Maximum Jaw Opening 1/2 in, 7/8 in, 2 1/4 in, 3 1/4 in
  • Jaw Width 1/8 in, 1/2 in, 5/8 in
  • Grip Style Standard Cushion
  • Non-Sparking Not Non-Sparking
  • Tether Ready Not Tether Ready
  • Grip Material Plastic
  • Handle Style Dipped
  • Jaw Bend 0 Degrees
  • Number of Pliers 4
  • Standards ASME B107
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list