TONGUE AND GROOVE PLIER SET, FLAT, SELF ADJUSTING, ⅞ IN/1½ IN/2¼ IN MAX JAW OPENING
TONGUE AND GROOVE PLIER SET, FLAT, SELF ADJUSTING, ⅞ IN/1½ IN/2¼ IN MAX JAW OPENING
CHANNELLOCK
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Contains 6-1/2 inch, 9-1/2 inch and 12 inch pliers. Laser heat-treated teeth.
Technical Specs
- ItemTongue and Groove Plier Set
- Jaw TextureSerrated
- Overall Length6 1/2 in, 9 1/2 in, 12 in
- Number of Jaw Positions7
- Jaw Length7/8 in, 1 1/8 in, 1 1/2 in
- InsulatedNot Insulated
- Plier TypesTongue and Groove
- FeaturesLaser-Hardened Teeth, Reinforcing Edge, Permalock(R) Fastener
- Handle ColourBlue
- Includes6 1/2 in Tongue and Groove Pliers, 9 1/2 in Tongue and Groove Pliers, 12 1/2 in Tongue and Groove Pliers
- Jaw Thickness1/2 in
- Plier MaterialSteel
- Adjustment Mechanism Self Adjusting
- Jaw Shape Flat
- Maximum Jaw Opening 7/8 in, 1 1/2 in, 2 1/4 in
- Jaw Width 1/2 in
- Grip Style Standard Cushion
- Non-Sparking Not Non-Sparking
- Tether Ready Not Tether Ready
- Grip Material Plastic
- Handle Style Dipped
- Jaw Bend 0 Degrees
- Number of Pliers 3
- Steel Type High Carbon Steel
- Country of Origin United States
(subject to change)
Alternate Products
-
KNIPEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$219.91
/ EACH
-
KNIPEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$372.58
/ EACH
-
CHANNELLOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$90.62
/ EACH