!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TONGUE AND GROOVE PLIER, V, GROOVE JOINT, 1⅛ IN MAX JAW OPENING, 6½ IN OVERALL L, SERRATED

TONGUE AND GROOVE PLIER, V, GROOVE JOINT, 1⅛ IN MAX JAW OPENING, 6½ IN OVERALL L, SERRATED

CHANNELLOCK

TONGUE AND GROOVE PLIER, V, GROOVE JOINT, 1⅛ IN MAX JAW OPENING, 6½ IN OVERALL L, SERRATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TONGUE AND GROOVE PLIER, V, GROOVE JOINT, 1⅛ IN MAX JAW OPENING, 6½ IN OVERALL L, SERRATED

TONGUE AND GROOVE PLIER, V, GROOVE JOINT, 1⅛ IN MAX JAW OPENING, 6½ IN OVERALL L, SERRATED

CHANNELLOCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.98 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CNLGL6
  • Mfr. Model # GL6
  • UNSPSC # 27112113
  • CATALOGUE PAGE # 364
  • Shipping Weight 0.4 lbs

Product Details

This Griplock series tongue and groove pliers has a length of 6½ inch, plus it weighs 0.35 pounds and is not insulated. The handle is blue. It features channellock blue grips for comfort, laser heat-treated teeth grip, offset head, right angle and meets the standards for ANSI B107.23. In addition, it has a polished finish, plus it is non-sparking, and is not tether ready with a standard cushion grip.

Technical Specs

  • ItemTongue and Groove Pliers
  • Adjustment MechanismGroove Joint
  • Jaw ShapeV
  • Maximum Jaw Opening1 1/8 in
  • Jaw Length1 in
  • Non-SparkingNon-Sparking
  • Tether ReadyTether Not Ready
  • FinishPolished
  • Jaw Opening TypeManual
  • Plier MaterialSteel
  • StandardsANSI B107.23
  • Weight0.35 lb
  • Plier Type Tongue and Groove Pliers
  • Jaw Texture Serrated
  • Overall Length 6 1/2 in
  • Number of Jaw Positions 5
  • Grip Style Standard Cushion
  • Insulated Not Insulated
  • Features Channellock Blue(R) Grips for Comfort, Laser Heat-Treated Teeth Grip, Offset Head, Right Angle
  • Handle Colour Blue
  • Jaw Thickness 1/4 in
  • Series Griplock
  • Steel Type High Carbon Steel
  • Product Type Tongue and Groove Plier
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list