This Bigazz series tongue and groove pliers has a length of 20¼ inch, plus it weighs 3.81 pounds and is not insulated. The handle is blue. It features channellock blue grips for comfort, laser heat-treated teeth, patented reinforcing edge, perm and more and meets the standards for ANSI B107.23. In addition, it has a polished finish, plus it is non-sparking, and is not tether ready with a standard cushion grip.
Technical Specs
ItemTongue and Groove Pliers
Adjustment MechanismGroove Joint
Jaw ShapeFlat
Maximum Jaw Opening5 1/2 in
Jaw Length3 in
Non-SparkingNon-Sparking
Tether ReadyTether Not Ready
FinishPolished
Jaw Opening TypeManual
Plier MaterialSteel
StandardsANSI B107.23
Weight3.81 lb
Plier TypeTongue and Groove Pliers
Jaw TextureSerrated
Overall Length20 1/4 in
Number of Jaw Positions12
Grip StyleStandard Cushion
InsulatedNot Insulated
FeaturesChannellock Blue(R) Grips for Comfort, Laser Heat-Treated Teeth, Patented Reinforcing Edge, Permalock(R) Fastener Eliminates Nut and Bolt Failure, Right Angle
Handle ColourBlue
Jaw Thickness5/8 in
SeriesBigazz
Steel TypeHigh Carbon Steel
Product TypeTongue and Groove Plier
Country of OriginUnited States
(subject to change)