TOILET SEAT COVER DISPENSER, ½ FOLD, 250 SEAT COVERS, SILVER, STAINLESS STEEL
TOILET SEAT COVER DISPENSER, ½ FOLD, 250 SEAT COVERS, SILVER, STAINLESS STEEL
TOUGH GUY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This toilet seat cover dispenser measures 15 34 width x 11 height x 2 inches depth. It is made of stainless steel and comes in silver. The surface mount dispenser holds 250 half folded seat covers.
Technical Specs
Item Toilet Seat Cover Dispenser
Dispenser Capacity (250) Seat Covers
Dispenser Material Stainless Steel
Dispenser Width 15 3/4 in
Product Series No Series
Dispenser Mounting Wall
Includes Screws
Fold Type 1/2 Fold
Dispenser Colour Silver
Dispenser Height 11 in
Dispenser Depth 2 in
Finish Satin
ADA Compliance No
Country of Origin Taiwan
(subject to change)
Alternate Products
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$100.46
/ EACH
Related Products
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$101.86
/ PACKAGE