!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Fold Type
Dispenser Capacity
Dispenser Colour
Dispenser Material

Toilet Seat Covers & Dispensers

Toilet seat covers are disposable paper tissues shaped like a toilet seat that provide a hygienic barrier between the user and the toilet. Dispensers hold disposable toilet seat covers to keep restrooms neat and organized. Toilet seat bands identify clean toilets.

https://catalogue.grainger.ca/?hybris=true

15 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • SCOTT
  • TOILET SEAT COVER, SCOTT, 17 X 15 IN SHEET SIZE, 125 SHEETS, WHITE, 24 PK
  • Item # KMB07410
  • Mfr. Model # 07410
  • EHC: EHC :
  • This Scott toilet seat cover meets the EPA minimum guidelines for post-consumer waste and measures 17 length x 15 inches width and comes in white. The toilet seat cover comes in 24 packs per unit with 125 sheets in each pack.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 769
  • KIMBERLY-CLARK
  • TOILET SEAT COVER DISPENSER, SCOTT, 125 SHEETS CAPACITY, ½ FOLD, PLASTIC, WHITE
  • Item # KMB09505
  • Mfr. Model # 09505
  • EHC: EHC :
  • This Scott toilet seat cover dispenser measures 16 5/8 width x 12 1/4 height x 2 1/2 inches depth. It is made of plastic and comes in white. The wall mount dispenser holds 125 half folded toilet seat covers.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 769
  • TOUGH GUY
  • TOILET SEAT COVER DISPENSER,1/2 FOLD, 500 SEAT COVERS, GRAY, PLASTIC
  • Item # GGJ2VEX9
  • Mfr. Model # 2VEX9
  • EHC: EHC :
  • This toilet seat cover dispenser measures 16 3/8 width x 11 1/2 height x 2 3/8 inches depth. It is made of plastic and comes in grey. The wall mount dispenser holds 500 half folded toilet seat covers.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • KIMBERLY-CLARK
  • TOILET SEAT COVER DISPENSER, SCOTT, 125 SHEETS CAPACITY, ½ FOLD, PLASTIC, SMOKE
  • Item # KMB09506
  • Mfr. Model # 09506
  • EHC: EHC :
  • This Scott toilet seat cover dispenser measures 16 5/8 width x 12 1/4 height x 2 1/2 inches depth. It is made of plastic and comes in black. The wall mount dispenser holds 125 half folded toilet seat covers.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 769
  • TOUGH GUY
  • TOILET SEAT COVER DISPENSER, ½ FOLD, 500 SEAT COVERS, WHITE, PLASTIC
  • Item # GGJ2VEX8
  • Mfr. Model # 2VEX8
  • EHC: EHC :
  • This toilet seat cover dispenser measures 16 3/8 width x 11 1/2 height x 2 3/8 inches depth. It is made of plastic and comes in white. The wall mount dispenser holds 500 half folded toilet seat covers.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 768
  • TOUGH GUY
  • TOILET SEAT COVER DISPENSER, ½ FOLD, 500 SEAT COVERS, SMOKE, PLASTIC
  • Item # GGG22LC68
  • Mfr. Model # 22LC68
  • EHC: EHC :
  • This toilet seat cover dispenser measures 16 1/4 width x 11 1/2 height x 2 1/2 inches depth. It is made of plastic and comes in smoke. The wall mount dispenser holds 500 half folded toilet seat covers.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TOUGH GUY
  • TOILET SEAT COVER DISPENSER, ½ FOLD, 250 COVERS, SILVER, STEEL, 16 ½ X 11½ X 1 7/8 IN
  • Item # GGJ3P916
  • Mfr. Model # 3P916
  • EHC: EHC :
  • This Safe-T-Gard toilet seat cover dispenser measures 16 1/2 width x 11 1/2 height x 1 7/8 inches depth. It is made of steel and comes in silver. The wall mount dispenser holds 250 half folded toilet seat covers.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TOUGH GUY
  • TOILET SEAT COVER DISPENSER, ½ FOLD, 250 SEAT COVERS, SILVER, STAINLESS STEEL
  • Item # GGJ1ECK2
  • Mfr. Model # 1ECK2
  • EHC: EHC :
  • This toilet seat cover dispenser measures 15 34 width x 11 height x 2 inches depth. It is made of stainless steel and comes in silver. The surface mount dispenser holds 250 half folded seat covers.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 769
  • This product must be purchased in multiples of 8 . Please update the quantity to proceed with checkout.
  • TOUGH GUY
  • TOILET SEAT COVER, ¼ FOLD, 16¾ X 14⅛ IN SHEET SIZE, 200 SHEETS, WHITE, 25 PK
  • Item # GGJ2VEX5
  • Mfr. Model # 2VEX5
  • EHC: EHC :
  • This Discreet Seat, Health Gard toilet seat cover measures 16 3/4 length x 14 1/8 inches width and comes in white. The toilet seat cover comes in 25 packs per unit with quarter folded 200 sheets in each pack.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • KIMBERLY-CLARK
  • TOILET SEAT COVER DISPENSER, SCOTT, 125 SHEETS CAPACITY, ½ FOLD, STAINLESS STEEL
  • Item # KMB09512
  • Mfr. Model # 09512
  • EHC: EHC :
  • This Scott toilet seat cover dispenser measures 16 5/8 width x 12 1/4 height x 2 1/2 inches depth. It is made of stainless steel and comes in silver. The wall mount dispenser holds 125 half folded seat covers.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • KIMBERLY-CLARK
  • TOILET SEAT COVER, 1-PLY, SCOTT, 17 X 14½ IN SHEET SIZE, 250 SHEETS, WHITE, 20 PK
  • Item # KMB39000
  • Mfr. Model # 39000
  • EHC: EHC :
  • This Scott toilet seat cover is made of one-ply paper which meets the EPA minimum guidelines for post-consumer waste and measures 17 length x 14 1/2 inches width and comes in white. The toilet seat cover comes in 20 packs per unit with 250 sheets in each pack.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 769
  • TOUGH GUY
  • TOILET SEAT COVER DISPENSER, ¼ FOLD, 200 SEAT COVERS, WHITE, PLASTIC
  • Item # GGJ2VEX7
  • Mfr. Model # 2VEX7
  • EHC: EHC :
  • This toilet seat cover dispenser measures 8 1/2 width x 12 height x 2 1/8 inches depth. It is made of plastic and comes in white. The wall mount dispenser holds 200 quarter folded toilet seat covers.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list