TOILET SEAT COVER DISPENSER, ½ FOLD, 500 SEAT COVERS, WHITE, PLASTIC
TOILET SEAT COVER DISPENSER, ½ FOLD, 500 SEAT COVERS, WHITE, PLASTIC
TOUGH GUY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This toilet seat cover dispenser measures 16 3/8 width x 11 1/2 height x 2 3/8 inches depth. It is made of plastic and comes in white. The wall mount dispenser holds 500 half folded toilet seat covers.
Technical Specs
Item Toilet Seat Cover Dispenser
Dispenser Capacity (500) Seat Covers
Dispenser Material Plastic
Dispenser Width 16 3/8 in
Product Series No Series
Dispenser Mounting Wall
Includes Screw Pack
Fold Type 1/2 Fold
Dispenser Colour White
Dispenser Height 11 1/2 in
Dispenser Depth 2 3/8 in
Finish Polished
ADA Compliance No
Country of Origin China
(subject to change)
Alternate Products
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.80
/ EACH
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.30
/ EACH
Related Products
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$101.86
/ PACKAGE