This jumbo core toilet paper roll is made of two-ply paper with a minimum of 100% post-consumer recycled content which meets Green Seal certification. It comes in white and measures 1000 feet length x 3 1/2 inches width with a 3 3/8 inches core diameter. The continuous universal paper towel roll comes in eight packs per unit.
Technical Specs
ItemToilet Paper Roll
Toilet Paper TypeJumbo Core
Sheet SizeContinuous
Roll Length1,000 ft
Proprietary/UniversalUniversal
Sheet LengthContinuous
ColourWhite
Product SeriesGrainger
Ply2
Number of SheetsContinuous
Roll Dia.9 in
Sheet Width3 1/2 in
Core Dia.3 3/8 in
MaterialPaper
Country of OriginChina
(subject to change)
Compliance and Restrictions
Environmentally Preferable
This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons: Green Environmental Attribute: Product Contains a Minimum of 100% Post-Consumer Recycled Content Green Certification or Other Recognition: Green Seal(R) Certified