!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOILET PAPER ROLL, JUMBO CORE, 2 PLY, CONTINUOUS, 2000 FT LENGTH, 3⅜ IN, 6 PK

TOILET PAPER ROLL, JUMBO CORE, 2 PLY, CONTINUOUS, 2000 FT LENGTH, 3⅜ IN, 6 PK

TOUGH GUY

TOILET PAPER ROLL, JUMBO CORE, 2 PLY, CONTINUOUS, 2000 FT LENGTH, 3⅜ IN, 6 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOILET PAPER ROLL, JUMBO CORE, 2 PLY, CONTINUOUS, 2000 FT LENGTH, 3⅜ IN, 6 PK

TOILET PAPER ROLL, JUMBO CORE, 2 PLY, CONTINUOUS, 2000 FT LENGTH, 3⅜ IN, 6 PK

TOUGH GUY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $93.52 / PACKAGE of 6

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGJ36P066
  • Mfr. Model # 36P066
  • UNSPSC # 14111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.7 lbs

Product Details

This jumbo core toilet paper roll is made of two-ply paper with a minimum of 100% post-consumer recycled content which meets Green Seal certification. It comes in white and measures 2000 feet length x 3 1/2 inches width with a 3 3/8 inches core diameter. The continuous universal paper towel roll comes in six packs per unit.

Technical Specs

  • ItemToilet Paper Roll
  • Ply2
  • Number of SheetsContinuous
  • Roll Dia.12 in
  • Sheet Width3 1/2 in
  • Core Dia.3 3/8 in
  • MaterialPaper
  • Toilet Paper Type Jumbo Core
  • Sheet Size Continuous
  • Roll Length 2,000 ft
  • Proprietary/Universal Universal
  • Sheet Length Continuous
  • Colour White
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 100% Post-Consumer Recycled Content
    Green Certification or Other Recognition: Green Seal(R) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list