!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOILET PAPER ROLL, JUMBO CORE, 2 PLY, CONTINUOUS, 1000 FT LENGTH, 12 PK

TOILET PAPER ROLL, JUMBO CORE, 2 PLY, CONTINUOUS, 1000 FT LENGTH, 12 PK

ABILITY ONE

TOILET PAPER ROLL, JUMBO CORE, 2 PLY, CONTINUOUS, 1000 FT LENGTH, 12 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOILET PAPER ROLL, JUMBO CORE, 2 PLY, CONTINUOUS, 1000 FT LENGTH, 12 PK

TOILET PAPER ROLL, JUMBO CORE, 2 PLY, CONTINUOUS, 1000 FT LENGTH, 12 PK

ABILITY ONE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $122.28 / PKG of 12

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG22P483
  • Mfr. Model # 8540-01-590-9073
  • UNSPSC # 14111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.35 lbs

Product Details

This Skilcraft jumbo core toilet paper roll is made of two-ply paper with a minimum of 30% post-consumer recycled content. It comes in white and measures 1000 feet length x 3 3/4 inches width with a 3¼-inch core diameter. The continuous universal paper towel roll comes in 12 packs per unit.

Technical Specs

  • ItemToilet Paper Roll
  • Toilet Paper TypeJumbo Core
  • Sheet SizeContinuous
  • Roll Length1,000 ft
  • Proprietary/UniversalUniversal
  • Sheet LengthContinuous
  • ColourWhite
  • MaterialPaper
  • Product Series Skilcraft
  • Ply 2
  • Number of Sheets Continuous
  • Roll Dia. 9 in
  • Sheet Width 3 3/4 in
  • Core Dia. 3 1/4 in
  • Compatible Mfg. Model Number R29, R39, R49
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list