!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOILET PAPER ROLL, STANDARD CORE, 1 PLY, SHEET SIZE 3½ X 4½ IN, WHITE, 96 PK

TOILET PAPER ROLL, STANDARD CORE, 1 PLY, SHEET SIZE 3½ X 4½ IN, WHITE, 96 PK

TOUGH GUY

TOILET PAPER ROLL, STANDARD CORE, 1 PLY, SHEET SIZE 3½ X 4½ IN, WHITE, 96 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOILET PAPER ROLL, STANDARD CORE, 1 PLY, SHEET SIZE 3½ X 4½ IN, WHITE, 96 PK

TOILET PAPER ROLL, STANDARD CORE, 1 PLY, SHEET SIZE 3½ X 4½ IN, WHITE, 96 PK

TOUGH GUY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $194.47 / PACKAGE of 96

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG31TW74
  • Mfr. Model # 31TW74
  • UNSPSC # 14111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.0 lbs

Product Details

This standard core toilet paper roll is made of one-ply paper with a minimum of 100% post-consumer recycled content which meets Green Seal certification. It comes in white and measures 300 feet length x 3 1/2 inches width with a 1 5/8-inch core diameter. The universal toilet paper roll comes in 96 packs per unit with 1000 sheets in each pack and each sheet measures 4 1/2 length x 3 1/2 inches width.

Technical Specs

  • ItemToilet Paper Roll
  • Ply1
  • Number of Sheets1,000
  • Roll Dia.4 1/4 in
  • Sheet Width3 1/2 in
  • Core Dia.1 5/8 in
  • FeaturesIndividually wrapped to help ensure hygienic storage, Septic-safe for standard sewer and septic systems
  • Toilet Paper Type Standard Core
  • Sheet Size 3 1/2 in x 4 1/2 in
  • Roll Length 300 ft
  • Proprietary/Universal Universal
  • Sheet Length 4 1/2 in
  • Colour White
  • Material Paper
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 100% Post-Consumer Recycled Content
    Green Certification or Other Recognition: Green Seal(R) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list