!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOILET PAPER DISPENSER, JUMBO CORE, HORIZONTAL DOUBLE RL, ABS PLASTIC, DK GREY

TOILET PAPER DISPENSER, JUMBO CORE, HORIZONTAL DOUBLE RL, ABS PLASTIC, DK GREY

CASCADES PRO

TOILET PAPER DISPENSER, JUMBO CORE, HORIZONTAL DOUBLE RL, ABS PLASTIC, DK GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOILET PAPER DISPENSER, JUMBO CORE, HORIZONTAL DOUBLE RL, ABS PLASTIC, DK GREY

TOILET PAPER DISPENSER, JUMBO CORE, HORIZONTAL DOUBLE RL, ABS PLASTIC, DK GREY

CASCADES PRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.49 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CTGC380
  • Mfr. Model # C380
  • UNSPSC # 14110000
  • CATALOGUE PAGE # 763
  • Shipping Weight 7.04 lbs

Product Details

This Tandem horizontal double roll toilet paper dispenser holds two jumbo core toilet paper rolls. It is made of ABS plastic and comes in dark grey. The proprietary wall mount dispenser complies with ADA guidelines and measures 20 1/2 width x 12 height x 5 1/2 inches depth.

Technical Specs

  • ItemToilet Paper Dispenser
  • Product SeriesCascades PRO Tandem(R)
  • Dispenser ConfigurationHorizontal Double Roll
  • ColourGrey
  • Dispenser Height12 in
  • For Max. Roll Dia.9 in
  • Ligature ResistantLigature Resistant
  • Dispenser MountingWall
  • FeaturesQuick-Check Design, Touchless, Zero-Waste System
  • Toilet Paper Type Jumbo Core
  • Dispenser Capacity (2) Jumbo Rolls
  • Dispenser Material ABS Plastic
  • Dispenser Depth 5 3/5 in
  • Dispenser Width 20 1/2 in
  • Proprietary/Universal Proprietary
  • ADA Compliance ADA Compliant
  • Compatible Mfg. Model Number T320, T322
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list