TOILET PAPER DISPENSER, STANDARD CORE, VERTICAL DOUBLE RL, STAINLESS STEEL, SILVER
TOILET PAPER DISPENSER, STANDARD CORE, VERTICAL DOUBLE RL, STAINLESS STEEL, SILVER
FROST
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This vertical double roll toilet paper dispenser holds two standard core toilet paper rolls with a maximum diameter of 4 3/4 inches. It is made of stainless steel and comes in silver. The universal surface mount dispenser includes mounting screws and measures 6 width x 12 height x 6 1/2 inches depth.
Technical Specs
Item Toilet Paper Dispenser
Product Series Frost
Dispenser Configuration Vertical Double Roll
Finish Brushed
Dispenser Depth 6 in
Dispenser Width 6 in
Proprietary/Universal Universal
ADA Compliance Not ADA Compliant
Features Keypad Lock
Warranty 1 yr
Toilet Paper Type Standard Core
Dispenser Capacity (2) Rolls
Dispenser Material Stainless Steel
Colour Silver
Dispenser Height 12 in
For Max. Roll Dia. 4 1/2 in
Ligature Resistant Not Ligature Resistant
Dispenser Mounting Surface
Includes (1) Key, (4) Screws
Country of Origin Taiwan
(subject to change)
Alternate Products
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$139.84
/ EACH